Plastic Wire Brush w/Scraper
715.115S
- UNSPSC 27111907
9501034956990 2
9501034956990 2
Delivery
No stock for delivery. -
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Quantity | 2 |
| EAN | 0065681511153 |
Features
| 12" plastic handle |
| 4 rows of tempered steel bristles |
Applications
| Industrial applications |
| Removing rust and paint from metal or wood |
Instructions
Use back and forth scrubbing motions to scrape paint from surfaces; use the scraper for stubborn soils.
Notices
These small brushes are used in a variety of industrial applications such as welding or removing rust and paint from metal or wood. Wire scratch brushes are offered in tempered steel for use in dry applications and stainless steel for more humid conditions.